Met Lux Red Stainless Steel Kitchen Tong - Scalloped - 12in x 1 3/4in x 1in
- Mfr # RWT1253R
- Zoro # G825035048
product price:Â
$
8.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1253R
- Zoro #
- G825035048
- UPC #
- 840126000000
- Country of Origin
- China
Description
Flip food in pans without causing harm to the nonstick coating with our Met Lux Red Stainless Steel Kitchen Tong. The stainless steel body of this metal food tong ensures durability and resistance to rust for long-lasting performance. Designed with a gentle silicone head, this professional chef tong avoids scratching or damaging the non-stick coating of your cookware. The specially scalloped edges of this 12-inch tong provide an enhanced grip to keep food secure, preventing any slips or slides. Capable of withstanding temperatures up to 484F, this kitchen tweezers maintain its shape and integrity even during high-temperature cooking. The rubber handle of this plating tweezers is slip-resistant and features a convenient thumb rest for a comfortable grip and improved control. Efficiently store this kitchen forceps while saving space with the user-friendly easy-pull locking mechanism. Cleaning and maintaining this cooking forceps is easy, as it has a dishwasher-safe design. The stylish red finish of this locking tong enables easy identification to prevent cross-contamination. Measuring 12 inches in length, this versatile stainless steel tong serves a variety of cooking purposes. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.