Shop RESTAURANTWARE
Create Account
Met Lux Round Mini Casserole Dish - Red, Cast Iron - Enameled, Stainless Steel Knob - 8 oz, 5 1/4in
- Mfr # RWT0518R
- Zoro # G625028318
product price:Â
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0518R
- Zoro #
- G625028318
- UPC #
- 840126000000
- Country of Origin
- China
Description
Take your dishes from the oven to the table with our Met Lux Round Mini Casserole Dish. This miniature Dutch oven is constructed from durable cast iron and is oven-safe up to 500F. Featuring a durable enamel coating, this cast iron Dutch oven resists burning, staining, and sticking. Featuring a classic design, this Dutch oven pot has a traditional round shape and a vibrant red finish to add style to your kitchen or presentation. The built-in dual handles on this casserole dish make it easy to transport your individual servings from stove to table. Showcasing a stainless steel knob, the tight-fitting lid on this enameled Dutch oven can be seamlessly lifted to reveal your delectable souffle, soup, or mac 'n' cheese. This serving dish contains up to 8 ounces and measures 5.25 inches in length by 4 inches in width by 3 inches in height. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.