Met Lux Round Stainless Steel 12in Fry Pan - Non-Stick, induction Ready
- Mfr # RWT0017
- Zoro # G925029152
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0017
- Zoro #
- G925029152
- UPC #
- 735256000000
- Country of Origin
- China
Description
Cook up mouthwatering dishes using our Met Lux Round Stainless Steel 12-Inch Fry Pan. Designed to prevent burnt messes while cooking, this round frying pan has a durable non-stick, Teflon coating. This 12-inch fry pan is crafted from high-quality stainless steel that is built to withstand high heat and ensure even cooking during use in your restaurant, cafe, or other foodservice establishment. This non-stick skillet can be paired with any induction cookware or stovetop to evenly heat food while searing or sauteing. The deep basin of this round frying pan is ideal for stirring large portions of rice, pasta, meat, or vegetables. For a comfortable grip while cooking, the riveted handle of this non-stick skillet provides balance and has a small hanging hole at the end for easy storage in your kitchen. This 12-inch fry pan is dishwasher-safe to offer a quick and convenient end-of-the-day cleanup. This round frying pan measures 24 inches in length by 12 inches in width by 2 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.