Met Lux Silver Stainless Steel Professional Serving Spoon - Solid - 18in
- Mfr # RWT0150
- Zoro # G725027839
product price:Â
$
12.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0150
- Zoro #
- G725027839
- UPC #
- 735256000000
- Country of Origin
- India
Description
Precisely and efficiently prepare your dishes with this Met Lux Professional Solid Serving Spoon. Featuring a total length of 18 inches, these large serving spoons are equipped with conveniently extended handles and are suitable for use with any stockpot or buffet serving tray. Their deeply grooved handles enable comfortable high-volume usage, while their solid-bowl design stirs and serves sauces, side dishes, or entrees with ease. Constructed from high-quality stainless steel, this basting spoon is incredibly durable and heat-resistant. These stainless steel serving spoons are designed with a beautifully polished finish that looks great in both the back-of-house and front-of-house. Ideal for restaurants, buffets, and catering companies, these stainless steel serving utensils have a built-in hole for easy and sanitary hanging storage. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.