Met Lux Stainless Steel 5-Wheel Pastry Cutter - 2 1/4in Blades - 9 1/2in x 9 1/2in x 2 1/4in
- Mfr # RWT0578
- Zoro # G525023291
product price:Â
$
53.89
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
- RWT0578
- Zoro #
- G525023291
- UPC #
- 810019000000
- Country of Origin
- China
Description
Cut your dough faster with our Met Lux Stainless Steel 5-Wheel Pastry Cutter. This 5-wheel pastry cutter is made out of stainless steel to stay rust-free longer. The 5 wheels on this multi-wheel pastry cutter speed up slicing long sheets of pastry dough and provide precise slicing through thick doughs. The expandable feature of this accordion dough cutter cutter allows you to create strips as wide as 5 inches and as thin as 0.5 inches. When you're done, collapse the 5-wheel dough cutter to save you space. This dough cutter is great for bakery shops, restaurants, and caterers. The wheels measure 2.25 inches in diameter, and the entire 5-wheel cutter measures 9.5 inches in length. Available in a 1 count box.