Met Lux Stainless Steel Full Size Wire Cooling Rack - 24in x 18in
- Mfr # RWT0172
- Zoro # G725031287
product price:Â
$
40.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0172
- Zoro #
- G725031287
- UPC #
- 735256000000
- Country of Origin
- India
Description
Carefully cool delicate pastries and delicious cakes using our Met Lux Stainless Steel Full Size Cooling Rack. Great for bakeries, restaurants, or catering events, this cooling rack is sized for baking large amounts of goods. The parallel design of the wires allows for a steady airflow to evenly cool down treats. To avoid spills or messes, the footed base of this wire baking rack provides elevation on pans to keep goods from sitting in oils or grease. After baking, simply place this cooling rack into the dishwasher for a quick and easy cleanup. This wire rack can be used for baking or broiling, perfect for sweets and savory foods. Crafted from durable stainless steel, this wire-rack is corrosion-resistant for long-lasting use. Measuring 24 inches in length by 18 inches in width, this wire baking rack is available in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.