Met Lux Stainless Steel Stackable Cooling Rack Set - 3 Tier - 15 3/4in x 9 3/4in x 8 1/4in
- Mfr # RWT1219S
- Zoro # G125033133
product price:Â
$
30.79
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
- RWT1219S
- Zoro #
- G125033133
- UPC #
- 840126000000
- Country of Origin
- China
Description
Defrost frozen meats or vegetables with our Met Lux Stainless Steel Stackable Cooling Rack Set. This wire rack is made using 304 stainless steel, ensuring a long life without corrosion or warping. To maximize both cooling and baking, each metal rack has ample space in between them to let the air flow freely. Each baking rack is stackable on top of the other to build a 3-tier design that can hold large amounts of cakes, cookies, or other baked goods while saving space. Use this cooling tray in an oven to bake foods, as it is oven-safe up to 575F. The legs of these sheet pan racks are collapsible for easy storage or to fit each of them into half-size sheet pans. Clean this 3-tier metal shelf using a dishwasher, as it is dishwasher safe. Store leftover desserts or cupcakes in the freezer for later use on this freezer-safe grill rack set. This 3-tier wire shelf measures 15.75 inches long by 9.75 inches wide by 8.25 inches tall. Shipped in a 1 count box.