Mini Serve 100 2 oz Square Black Plastic Bonito Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0253
- Zoro # G225035884
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0253
- Zoro #
- G225035884
- UPC #
- 840126000000
- Country of Origin
- China
Description
Provides an elevated dining experience for any miniature menu with our Mini Serve 2-ounce Square Black Plastic Bonito Cups with Silver Plastic Mini Forks. As a set, this bundle contains an appetizer cup with a refined black finish and a tasting fork with a shiny silver hue that instantly transforms your bite-sized treats into luxurious delicacies. With a capacity of 2 ounces, these pudding cups are the ideal size for gourmet appetizers, desserts, and hors d'oeuvres, while the 4-inch forks allow guests to enjoy substantial bites of their favorite foods. Pair these appetizer cups with their coordinating lids (SKU: RWP0053C) to keep contents fresh and lock in flavors. These square cups measure 1.75 inches in length by 1.75 inches in width by 2.25 inches in height and have a capacity of 2 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.