Mini Serve 100 3 oz Rectangle White Plastic Small Architetto Bowls and 100 Silver Plastic 4in, 100PK
- Mfr # BNRW0321
- Zoro # G725023640
product price:Â
$
67.75
/pk of 100, $0.68/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0321
- Zoro #
- G725023640
- UPC #
- 840126000000
- Country of Origin
- China
Description
Dazzle your guests with an elegant tabletop experience using our Mini Serve 3-ounce Rectangle White Plastic Small Architetto Bowls with Silver Plastic Mini Forks. These dessert bowls and cake forks are crafted from premium plastic, which makes them disposable, ideal for events that prefer swift after-service cleanup. Featuring a sleek white finish and a modern rectangular design, these candy bowls upgrade any presentation while the shiny finish of the 4-inch forks lends an elegant touch. These rectangle bowls have a capacity of 3 ounces and are ideal for serving gourmet miniature appetizers, desserts, or tasting menu courses at upscale restaurants and events. The sturdy handles of these mini forks are built to stand up to hearty fare without bending or breaking. These white bowls measure 3.25 inches long by 2.25 inches wide by 1.25 inches tall and have a capacity of 3 ounces, while the included plastic forks measure 4 inches long. Each order includes 100 bowls and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.