Shop RESTAURANTWARE
Create Account
Mini Serve 100 3 oz Roundincline Shot Glass and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0241
- Zoro # G325028311
product price:Â
$
63.95
/pk of 100, $0.64/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0241
- Zoro #
- G325028311
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve inventive fare and cocktails in style with our Mini Serve 3-ounce Round Incline Shot Glasses with Silver Plastic Mini Forks. Crafted from premium plastic, these dessert cups and mini forks are conveniently disposable for a hassle-free cleaning experience. These shot glasses feature a unique sloping edge design that gives each serving a chic, uncomplicated vibe and allows easy sipping. With a capacity of 3 ounces, these disposable cups are the ideal size and shape for layered desserts, appetizers, and innovative cocktails. These dessert shooters have a smooth black finish to enhance your food presentation, while the 4-inch forks have a shiny silver finish that elevates your table setting and tempting dishes. The sturdy handles of these appetizer forks are designed to handle hearty bites without any bending or breaking. These round cups measure 2 inches in diameter by 3.25 inches in height and can hold up to 3 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 glass and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.