Mini Serve 2 oz Round White Plastic Le Fleur Cup - 2 1/4in x 1 1/2in x 1 1/4in, 100PK
- Mfr # RWP0025W
- Zoro # G825030722
product price:Â
$
47.09
/pk of 100, $0.47/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0025W
- Zoro #
- G825030722
- UPC #
- 818247000000
- Country of Origin
- China
Description
Attractively display your appetizers with our Mini Serve 2-ounce Round White Plastic Le Fleur Cups. These premium floral shaped bowls are the perfect disposable solution for any event. The sturdy, plastic construction of these mini fruit bowls allows them to hold up to 2 ounces of cold food without breaking or spilling. Ideal for displaying appetizers, these disposable appetizer bowls for cold foods add an elegant touch with their floral design. For easy transporting, the lightweight material of these white floral plastic bowls makes them effortless to carry from kitchen to table. With petal-like sides, these premium fruit bowls have an attractive silhouette that enhances the tablescape. To conveniently save space, the stackable shape of these mini fruit bowls allows for space-efficient storage. With an elegant white finish, these stylish bowls make any food display look attractive. Measuring 2.25 inches in length by 1.5 inches in width by 1.25 inches in height, these 2-ounce bowls have a capacity ideal for individual portions. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.