Shop RESTAURANTWARE
Create Account
Mini Serve 2 oz Square Black Plastic Short Quadrato Cup - 1 3/4in x 1 3/4in x 1in, 100PK
- Mfr # RWP0140B
- Zoro # G725036459
product price:Â
$
54.99
/pk of 100, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0140B
- Zoro #
- G725036459
- UPC #
- 818247000000
- Country of Origin
- China
Description
Present dessert in a fashionable manner in our Mini Serve 2-ounce Square Black Plastic Short Quadrato Cups. These clear dessert cups are made from high-quality plastic for maximum durability. Designed with straight sides and a square base, these mini dessert cups have an elegant cube shape. These 3-ounce dessert bowls have thick walls to prevent cracking or breaking. With a modern black finish, these square dessert cups provide a sleek style perfect for upscale events. These cube-shaped plastic dessert bowls are recyclable and disposable for sustainable use and easy post-event cleanup. With a capacity of 2 ounces and measuring 1.75 inches in length by 1.75 inches in width by 1 inch in height, these plastic dessert bowls are perfectly sized for individual treats and securely contain contents. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.