Mini Serve 2 oz Square White Plastic Bonito Cup - 1 3/4in x 1 3/4in x 2 1/4in, 100PK
- Mfr # RWP0032W
- Zoro # G925032671
product price:Â
$
54.99
/pk of 100, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP0032W
- Zoro #
- G925032671
- UPC #
- 818247000000
- Country of Origin
- China
Description
Our Mini Serve 2-ounce Square White Plastic Bonito Cups are perfect for elevating your culinary presentations. Showcasing a contemporary, tall design, these small disposable cups add a touch of sophistication to any event. Made of plastic material, these shooter cups offer a sustainable option for serving your tasty treats. With these mini dessert cups' sturdy construction, durability is ensured, as they resist chipping and breaking. These tiramisu cups have a white finish, gracefully containing the layers of your delectable desserts. Designed for easy cleaning, these disposable mini-plastic cups are well-suited for restaurants, buffets, or catering events. With a 2-ounce capacity, these fashionable plastic cups measure 1.75 inches in length, 1.75 inches in width, and 2.25 inches in height. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.