Mini Serve 3 oz Rectangle Seagreen Plastic Cocotte - 3 3/4in x 2in x 1 1/2in, 100PK
- Mfr # RWP0083G
- Zoro # G425031464
product price:Â
$
78.59
/pk of 100, $0.79/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0083G
- Zoro #
- G425031464
- UPC #
- 818247000000
- Country of Origin
- China
Description
Enhance the aesthetic appeal of any restaurant, cafe, or dining location immediately with our Mini Serve 3-ounce Rectangle Seagreen Plastic Cocottes. Designed in a rectangular shape, these mini translucent pots let your patrons savor every morsel of their meal fully. Equipped with side handles, these casserole dishes make it easier for your staff to carry them from kitchen to table. The deep structure of these rectangular cocottes is ideal for serving generous portions. With their disposable nature, these pieces of plastic tableware can be easily discarded after they've been used, reducing cleanup time. The translucent seagreen finish of these deep rectangular bowls augments the beauty of your food presentation. Each disposable deep dish measures 3.75 inches in length by 2 inches in width by 1.5 inches in height and holds up to 3 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.