Mini Serve 3 oz Square Black Plastic Quadrato Cup - 1 3/4in x 1 1/2in x 1 3/4in, 100PK
- Mfr # RWP0006B
- Zoro # G225036164
product price:Â
$
54.99
/pk of 100, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0006B
- Zoro #
- G225036164
- UPC #
- 818247000000
- Country of Origin
- China
Description
Add a stylish touch to your serving with our Mini Serve 3-Ounce Square Black Plastic Quadrato Cups. Constructed from plastic, these black quadrato cups are durable, ensuring they won't easily crack while in use. The smooth rim on these plastic cups doesn't give accidental scratching, enhancing the overall eating experience. With their square, stackable design, these recyclable plastic appetizer cups are a space-efficient solution, perfect for large events. The deep black color of these square cups lends an attractive aesthetics, making them a great fit for any occasion. The 3-ounce capacity of these plastic dessert cups is excellent for serving small appetizers, desserts, or beverages. Designed for single-use, these disposable plastic cups streamline the cleanup process, making them ideal for parties or events. Measuring 1.5 inches in length by 1.5 inches in width by 1.75 inches in height, these plastic quadrato cups offer a perfect size for bite-sized servings. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.