Mini Serve 300 2 oz Square Clear Plastic Mini Kova Cups and 300 Silver Plastic 4in Mini Forks, 300PK
- Mfr # BNRW0246
- Zoro # G825037400
product price:Â
$
117.99
/pk of 300, $0.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0246
- Zoro #
- G825037400
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve up delectable mini desserts, yogurts, puddings, parfaits, sundaes, or appetizers in style with our 2-ounce Square Clear Plastic Mini Kova Cups with Silver Plastic Mini Forks. These plastic containers and cake forks are made from premium plastic and are sturdy enough for outdoor or indoor serving. Disposable, these dessert cups and mini forks are a perfect flatware option for providing a swift cleanup to cafes, venues, and clients. These clear cups have a capacity of 2 ounces to serve single portions of culinary delights. Featuring a shiny silver finish, these tasting forks are designed to enhance the presentation of your tantalizing dishes effortlessly. These food cups have a square shape and transparent finish, allowing colorful contents to shine through. With their strong and sturdy handles, these dinner forks are built to stand up to hefty bites of polenta and big scoops of gelato. These 4-inch forks feature strong and sturdy handles, which can withstand hearty bites of cake and pastry without bending. Pair these appetizer cups with their coordinating lids (SKU: RWP0305C) to form a secure seal. These square cups measure 2 inches long by 2 inches wide by 1.75 inches tall and have a capacity of 2 ounces, while the plastic forks measure 4 inches long. Each order includes 300 cups and 300 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.