Shop RESTAURANTWARE
Create Account
Mini Serve 6 oz Square Black Plastic Aqua Bowl - 3 1/4in x 3 1/4in x 1 1/2in, 100PK
- Mfr # RWP0082B
- Zoro # G725035209
product price:Â
$
78.59
/pk of 100, $0.79/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0082B
- Zoro #
- G725035209
- UPC #
- 818247000000
- Country of Origin
- China
Description
Serve hors d'oeuvres and miniature desserts in style with our Mini Serve 6-ounce Square Black Plastic Aqua Bowls. Featuring a sleek black finish and a contemporary curved design, these small plastic bowls are ideal for buffets, banquets, and other catering events. These modern black bowls feature a strong and sturdy plastic construction that is conveniently disposable. Designed with 1.4-inch raised edges, these mini plastic bowls are an excellent serving solution for saucier appetizers, salads, and desserts. Use these black disposable dessert bowls to serve individual portions of a decadent chocolate tart, or as a mess-free way to serve a garlicky seafood risotto. Each of these plastic bowls can contain up to 6 ounces of your favorite snacks, sides, or sweets and measure 3.25 inches in length by 3.25 inches in width by 1.5 inches in height. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.