Shop RESTAURANTWARE
Create Account
Mini Serve Bundle: 100 2 oz Square Powder Pink Plastic Mini Kova Cups100 Silver Plastic 4in, 100PK
- Mfr # BNRW0443
- Zoro # G725024715
product price:Â
$
46.49
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0443
- Zoro #
- G725024715
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your dining experience with our Bundle: Mini Serve 100 2-ounce Square Powder Pink Plastic Mini Kova Cups with 100 Silver Plastic 4 in Mini Spoons, offering an elegant and eco-friendly solution for your events. This bundle includes 100 exclusive 2-ounce Square Powder Pink Plastic Mini Kova Cups and 100 Silver Plastic Mini Spoons, providing a perfect pairing for serving mini desserts, appetizers, or drinks with style. The durable pink Kova cups, crafted with smooth edges, exude elegance while ensuring a comfortable dining experience without scratches. Plus, the delicate powder pink color of these square mini cups adds a soft, sophisticated touch to your culinary creations. Designed for single-use, these disposable plastic cups simplify the cleanup process, allowing you to focus on enjoying your event, and can be paired with our matching lids (SKU: RWP0305C) to protect the contents. Complementing the cups, our shiny silver plastic spoons effortlessly enhance the presentation of your tantalizing dishes, with their 4-inch size being ideal for miniature tuna tartare, personal-sized strawberry shortcakes, hefty bites of polenta, and big scoops of gelato, while their sturdy handles ensure a firm grip. Made from premium plastic, these spoons are conveniently disposable and completely recyclable, making them a perfect flatware option for eco-conscious cafes, venues, and clients. The cups measure 2 inches in length by 2 inches in width by 1.75 inches in height, and the spoons measure 4 inches in length, providing ample capacity and size for your serving needs. Each order includes 100 pink Kova cups and 100 silver plastic spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.