Mini Serve Bundle: 100 2 oz Square Smoked Gray Plastic Mini Kova Cups100 Silver Plastic 4in, 100PK
- Mfr # BNRW0445
- Zoro # G325025501
product price:Â
$
46.49
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0445
- Zoro #
- G325025501
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary presentations with our Bundle: Mini Serve 100 2-ounce Square Smoked Gray Plastic Mini Kova Cups with 100 Silver Plastic 4 in Mini Spoons, offering a sophisticated and practical solution. This bundle includes 100 durable gray mini kova cups and 100 sleek silver plastic spoons, both designed to enhance your serving experience. Built from firm material, the gray mini cups ensure stability and longevity, while their smooth rims allow for a gratifying eating experience without any accidental scratches. The smoked gray hue of these plastic cups adds a touch of sophistication, complementing your presentation and making them versatile for all occasions. Ideal for serving miniature desserts, appetizers, or sips of drinks, these disposable cups provide perfect portion control with their 2-ounce capacity. The single-use, disposable nature of these cups facilitates easy clean-up, and you can pair them with matching lids (SKU: RWP0305C) to protect the contents. Complementing the cups, the shiny silver plastic spoons effortlessly enhance the presentation of your tantalizing dishes. Measuring 4 inches in length, these spoons are the ideal size for accompanying miniature tuna tartare, personal-sized strawberry shortcakes, hefty bites of polenta, and big scoops of gelato, thanks to their strong and sturdy handles. Made from premium plastic, these appetizer spoons are conveniently disposable and recyclable, making them a perfect flatware option for eco-conscious cafes, venues, and clients. The 2-ounce cups measure 2 inches in length by 2 inches in width by 1.75 inches in height, while the spoons measure 4 inches long. Each order includes 100 plastic cups and 100 spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.