Mini Serve Bundle: 100 3 oz Square White Plasticincline Cups with 100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0452
- Zoro # G425030788
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0452
- Zoro #
- G425030788
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary presentations with our Bundle: Mini Serve 100 3-ounce Square White Plastic Incline Cups with 100 Silver Plastic 4 in Mini Spoons, providing a sophisticated yet eco-friendly solution. This bundle includes 100 square incline cups and silver plastic min spoons. Featuring a sleek sloping edge, these white dessert cups offer an attractive display for treats. The sturdy construction of the square incline cups allows for easy handling and passing around, while their disposable nature ensures convenient cleanup after any event. These versatile cups are perfect for serving condiments, nuts, candies, and more, thanks to their white finish and compact size. Complementing the shot glasses, the silver plastic mini spoons feature a shiny silver finish to enhance the presentation of your dishes. The 4-inch plastic spoons boast strong and sturdy handles, making them ideal for accompanying miniature tuna tartare, personal-sized strawberry shortcakes, hefty bites of polenta, and big scoops of gelato. Made from premium plastic, these appetizer spoons are conveniently disposable and completely recyclable, making them a perfect flatware option for eco-conscious cafes, venues, and clients. Measuring 1.75 inches in length by 1.75 inches in width by 2.75 inches in height with a 3-ounce capacity for the cups and 4 inches in length for the spoons, this bundle offers ample space for your culinary creations. Each order includes 100 plastic cups and 100 silver plastic spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.