Moderna 128 oz Square Black Plastic Serving Bowl - 12in x 12in x 4in, 40PK
- Mfr # RWP1235B
- Zoro # G425029379
product price:Â
$
118.99
/pk of 40, $2.97/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1235B
- Zoro #
- G425029379
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve large portions with ease using our Moderna 128-ounce Square Black Plastic Bowls. Crafted from durable plastic, these recyclable bowls are suitable for warm and cold food items, making them ideal for serving salads, entrees, or fruit displays at catered events or hotel buffets. Their greaseproof characteristic feature ensures mess-free presentation of oily or saucy dishes. With a temperature tolerance of up to 150 Degrees F, these disposable dinner bowls offer versatility for a range of foodservice needs. The bold black finish provides a refined and modern presentation for upscale dining environments. Each of these disposable square bowls measures 12 inches in length by 12 inches in width by 3.94 inches in height and has a capacity of 128 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.