Shop RESTAURANTWARE
Create Account
Moderna 32 oz Square Clear Plastic Bowl - 7 3/4in x 7 3/4in x 2 1/4in, 100PK
- Mfr # RWP1233C
- Zoro # G325028076
product price:Â
$
110.99
/pk of 100, $1.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1233C
- Zoro #
- G325028076
- UPC #
- 840126000000
- Country of Origin
- China
Description
Display fresh salads, cut fruits, or side dishes in style with our Moderna 32-ounce Square Clear Plastic Bowls. Made from durable plastic, these bowls offer excellent clarity to showcase food while supporting warm and cold dishes. Their greaseproof characteristic feature makes them ideal for serving saucy or oily foods. Designed to withstand temperatures up to 150 Degrees F, these recyclable plastic dinner bowls provide a practical solution for hospitality and catering setups. The clear finish creates a modern and professional presentation that fits seamlessly into any event. Each of these disposable square bowls measures 7.68 inches in length by 7.68 inches in width by 2.36 inches in height and has a capacity of 32 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.