Moderna 32 oz Square White Plastic Bowl - 7 3/4in x 7 3/4in x 2 1/4in, 100PK
- Mfr # RWP1233W
- Zoro # G925035054
product price:Â
$
110.99
/pk of 100, $1.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP1233W
- Zoro #
- G925035054
- UPC #
- 840126000000
- Country of Origin
- China
Description
Present elegant servings of fruits, pastas, or chilled dishes with our Moderna 32-ounce Square White Plastic Bowls. These recyclable dinner bowls are crafted from high-quality plastic and are ideal for serving both warm and cold foods in hotel rooms, buffets, or catered events. Their greaseproof characteristic feature allows for neat presentation of oily or saucy items. With a temperature tolerance of up to 150 Degrees F, these bowls offer dependable performance across a variety of foodservice needs. The bright white finish adds a clean and refined touch to any setup. Each of these disposable square bowls measures 7.68 inches in length by 7.68 inches in width by 2.36 inches in height and has a capacity of 32 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.