Moderna 64 oz Square White Plastic Serving Bowl - 9 3/4in x 9 3/4in x 3in, 10PK
- Mfr # RWP1234W-10
- Zoro # G025031598
product price:Â
$
21.79
/pk of 10, $2.18/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1234W-10
- Zoro #
- G025031598
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your dining experience with our Moderna 64-ounce Square White Plastic Serving Bowls. Crafted from durable polystyrene, these plastic bowls are designed to effortlessly accommodate generous portions without breaking. For serving ramen or chilled broth effortlessly, these disposable plastic bowls are suitable for all kinds of warm and cold foods up to 150F. The greaseproof feature of these white plastic bowls ensures that no oils escape. To simplify the cleaning process, these dinner party bowls are conveniently disposable. Plus, these heavy-duty plastic bowls are recyclable, promoting sustainability. The white finish of these salad containers offers a chic touch to the delectable contents within. Measuring 9.75 inches in length by 9.75 inches in width by 3 inches in height, each square bowl has a capacity of 64 ounces. Shipped in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.