Shop RESTAURANTWARE
Create Account
Moderna 8 oz Square Black Plastic Bowl - 4 1/2in x 4 1/2in x 2in, 100PK
- Mfr # RWP1232B
- Zoro # G325032738
product price:Â
$
40.65
/pk of 100, $0.41/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1232B
- Zoro #
- G325032738
- UPC #
- 840126000000
- Country of Origin
- China
Description
Present fresh fruits or individual portions in guest rooms with our Moderna 8-ounce Square Black Plastic Bowls. Constructed from premium plastic, these bowls are designed for durability and convenience. Their grease-resistant properties allow for the clean and efficient serving of oily or saucy dishes without worry. These recyclable bowls can endure temperatures up to 150 Degrees F, making them suitable for both warm and cold food items. The sleek black finish adds a refined touch to buffet displays and room service presentations. Each disposable square bowl measures 4.5 inches in length by 4.5 inches in width by 2 inches in height and holds up to 8 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.