Moderna 8 oz Square White Plastic Bowl - 4 1/2in x 4 1/2in x 2in, 100PK
- Mfr # RWP1232W
- Zoro # G425023988
product price:Â
$
40.65
/pk of 100, $0.41/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1232W
- Zoro #
- G425023988
- UPC #
- 840126000000
- Country of Origin
- China
Description
Give a modern touch to your dishes with our Moderna 8-ounce Square White Plastic Bowls. Manufactured from high-quality plastic, these bowls offer both durability and convenience. The greaseproof characteristic feature of these serving bowls makes them ideal for containing oily or saucy dishes. These recyclable dinner bowls can tolerate temperatures up to 150 Degrees F, allowing for seamless use with warm or cold food items. The classic white finish delivers a clean, elegant look that enhances food presentation at buffets or in-room dining. Each of these disposable square bowls measures 4.5 inches in length by 4.5 inches in width by 2 inches in height and has a capacity of 8 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.