Moderna 8 oz Square White Plastic Bowl - 4 1/2in x 4 1/2in x 2in, 10PK
- Mfr # RWP1232W-10
- Zoro # G325036743
product price:Â
$
6.15
/pk of 10, $0.62/ea
Sold in multiples of 2Â pks for
$12.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1232W-10
- Zoro #
- G325036743
- UPC #
- 840126000000
- Country of Origin
- China
Description
Present your customer's favorite dishes in our Moderna 8-ounce Square White Plastic Bowls. Manufactured using premium plastic, these disposable bowls are robust and do not break easily. With greaseproof properties, these plastic bowls do not let oily or greasy substances seep through them. Withstanding temperatures up to 150F, these bowls for fruits let you serve warm or cold dishes. To accelerate your post-event cleanup process, these recyclable bowl containers let you dispose of them after use. With a classy white finish, these square bowls for restaurants elevate the appearance of your food. Measuring 4.5 inches in length by 4.5 inches in width by 2 inches in height, these disposable plastic bowls can contain up to 8 ounces. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.