Shop RESTAURANTWARE
Create Account
Nature Tek Kraft Wood Fiber Cutting Board - 14 1/2in x 10 3/4in
- Mfr # RWT1146K
- Zoro # G325025204
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1146K
- Zoro #
- G325025204
- UPC #
- 840126000000
- Country of Origin
- China
Description
Chop your veggies and meat on a clean surface by using our Nature Tek Kraft Wood Fiber Cutting Board. Featuring a dual-sided cutting surface, this wood fiber chopping board is reversible and can be used for cutting meat and vegetables separately. This meat cutting board has a built-in thumb hole for space-saving storage. Crafted from 80% kraft paper and 20% resin, this wood fiber chopping block is moisture-resistant and won't soak up the grease. The kraft brown color of this wood fiber cutting board exudes a neutral tone and compliments any kind of kitchen ambiance. Designed from premium material, these bread cutting boards are durable and will not deform over time. This non-porous wood fiber cutting board does not absorb smell or contamination by the contents from previous use, making it ideal for every day. The surface of this kitchen cutting board is relatively soft to knives, ensuring the sharp blade of the knives doesn't turn dull. This meat cutting board is dishwashable for a simple and quick cleaning process. Measuring 14.5 inches long by 10.75 inches wide, this cheese cutting board is great for all your chopping and dicing needs. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.