Nature Tek Natural Wood Large Serving Stand - 3-Legged - 15in x 14in x 1 1/2in
- Mfr # RWB0467
- Zoro # G825025155
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWB0467
- Zoro #
- G825025155
- UPC #
- 810019000000
- Country of Origin
- China
Description
Display your fare on our one-of-a-kind Nature Tek Natural Wood Large Serving Stand. This wooden display stand includes three metal legs that are easily attached to elevate your elegant presentations. Its metal legs can also be removed to use the wooden slab as a stylish serving tray. Featuring unique natural edges and a wood grain pattern, this handcrafted wooden serving stand elegantly showcases signature dishes, baked goods, and delicious snacks at your foodservice establishment. Constructed from durable wood, this tree slice stand is shatterproof and chip-resistant to withstand high-volume use and maintain its premium appearance. Designed with a sleek and smooth surface, this wood slice cake stand can be quickly wiped down to streamline the cleaning process at your buffet, bakery, and catering event. This wooden food display stand measures around 15 inches in length and 14 inches wide, while the metal legs are 3 inches tall. This display stand's wooden slab will vary in size, shape, and color due to its handmade nature. Ships in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.