Nature Tek Wood Gourmet Cutting Board - with Juice Groove, Handle - 14 1/2in x 10 3/4in
- Mfr # RWB0556
- Zoro # G125030279
product price:Â
$
35.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0556
- Zoro #
- G125030279
- UPC #
- 840126000000
- Country of Origin
- China
Description
Protect your kitchen countertop from knife marks and stains with our Nature Tek Wood Gourmet Cutting Board. Manufactured with pine wood composite, this natural fiber cutting board is long-lasting and heavy-duty. This chopping board is built with an integrated drip groove around the perimeter to capture juice and food runoffs, avoiding spills all over the countertop. Flip this wood composite cutting board for a groove-free, flat, food prep surface. This gourmet cutting board is designed with a built-in oval handle for easy handling or hanging. Featuring a moisture-resistant, non-stick surface, this rectangle kitchen board won't absorb odors or oils, avoiding the harboring of bacteria. This wood carving board doesn't dull knives over time, as the knife-safe, softwood material is gentle on blades, and safe to use with serrated knives. Resistant to temperatures up to 350F, this standard-size cutting board can be used as a trivet. This dishwashable cutting board with juice groove shortens your cleaning process after prepping food. The dual-tone design of this wood fiber chopping board provides a rustic elegance to your kitchen. Measuring 14.5 inches long by 10.75 inches wide, this lightweight wooden chopping board provides ample room to cut up multiple food items. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.