Shop RESTAURANTWARE
Create Account
No PFAS Added 160 oz Square White Sugarcane / Bagasse Serving Bowl, Home Compostable, 10 3/4i, 100PK
- Mfr # RWA0748W
- Zoro # G525029637
product price:Â
$
274.99
/pk of 100, $2.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0748W
- Zoro #
- G525029637
- UPC #
- 810019000000
- Country of Origin
- China
Description
Create an appetizing display of pasta, salad, or popcorn with our Pulp Safe No PFAS Added 160-ounce Square White Sugarcane / Bagasse Serving Bowls. To provide guests with a sustainable way to enjoy meals, these bagasse bowls are manufactured with no PFAS added. Constructed from eco-friendly bagasse, a byproduct of processed sugarcane, these disposable serving bowls are home compostable and biodegradable. These biodegradable serving bowls are microwavable and freezer-safe to maintain the temperature of your entrees, snacks, and desserts. Ideal for restaurants with delivery services, these popcorn serving bowls can be sealed with our matching bagasse lids to prevent messy spills during transport. With a white finish, these disposable catering bowls seamlessly match your existing serveware. The square shape of these white serving bowls provides secure handling when handing out your take out meals. Equipped with 4 built-in tabs, these eco-friendly bowls lock-in and contain food with our bagasse lids to keep meals warm and fresh. These large pasta bowls can hold up to 160 ounces and measure 10.75 inches long by 4 inches tall. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids (SKU: RWA0754W) are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.