Shop RESTAURANTWARE
Create Account
Panificio 1 oz Elliptical Chocolate Wisp Paper Regular Baking Cup, Ridged, 3 1/2inx1 1/2inx1, 200PK
- Mfr # RWA0228
- Zoro # G625032230
product price:Â
$
26.79
/pk of 200, $0.13/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0228
- Zoro #
- G625032230
- UPC #
- 735256000000
- Country of Origin
- China
Description
Make adorable bite-sized desserts with our Panificio 1-ounce Elliptical Chocolate Wisp Paper Regular Baking Cups. The ridged design of these eclair liners ensures a firm hold while maintaining the shape during cake baking. Constructed from high-quality recyclable paper, these mini baking cups are conveniently freezer-safe and oven-safe for simple and quick baking and decorating. Built with an interior grease-resistant lining, these miniature baking cups are expertly equipped to stand up to buttery frostings and oily batters. These single use mini cake liners are a must-have for parties and cafes where mini desserts are served for easy cleaning. The artistic chocolate brown and white print of these muffin cups makes them stylish enough to go straight from the oven to the display case. Each mini paper cup measures 3.5 inches in length by 1.5 inches in width by 1 inch in height, with a total capacity of 1 ounce. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.