Pastry Tek 24 oz Rectangle Kraft Paperboard Tray - Oven-Safe - 8 1/4in x 5 1/2in x 1in, 25PK
- Mfr # RWA1395K-25
- Zoro # G425033932
product price:Â
$
11.39
/pk of 25, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1395K-25
- Zoro #
- G425033932
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bake like a pro with our Pastry Tek 24-ounce Rectangle Kraft Paperboard Trays. Designed for versatile baking, these baking trays are oven-safe and can withstand high temperatures up to 400F, allowing you to create various recipes effortlessly. Pair these oven dishes with their compatible lids (SKUs: RWA0636C & RWA0637C) for a tight-fitting seal and a convenient portable solution. Boasting a greaseproof CPET coating, these disposable baking trays ensure quick release of your baked creations and prevent oil or grease from seeping through. The freestanding design of these brownie pans allows for convenient placement and use in the oven without the need for additional support or attachments. These bread loaf pans are freezer-safe and can withstand low temperatures down to 40F, making them ideal for storing baked goods and preserving their freshness for extended periods. For efficient reheating of meals, these rectangular baking trays are microwave-safe, providing a convenient and quick solution for warming up your food. The kraft brown finish of these oven trays adds a rustic aesthetic to your baked goods. These bread loaf pans are recyclable to offer an eco-friendly baking option for your foodservice establishment. Measuring 8.25 inches in length by 5.5 inches in width by 1 inch in height, these disposable loaf pans can hold up to 24 ounces and provide ample room for your culinary creations. Sold in a 25 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.