Pastry Tek Gray Silicone Bread Loaf Pan - Non-Stick, with Handles - 9 1/4inx5 1/2inx2 1/4in, 40PK
- Mfr # RWT2374GR-MC
- Zoro # G725026054
product price:Â
$
309.99
/pk of 40, $7.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2374GR-MC
- Zoro #
- G725026054
- UPC #
- 840126000000
- Country of Origin
- China
Description
Boost your baking workflow with our Pastry Tek Gray Silicone Bread Loaf Pans. Designed with non-stick surfaces, these silicone loaf pans ensure smooth food release and minimize the need for excess grease. These loaf molds are oven- and freezer-compatible, withstanding temperatures from -40F to 446F. The reinforced silicone includes integrated metal support, adding rigidity for easy handling. Made from food-grade, BPA-free silicone, they provide a dependable solution for professional or home kitchens. Integrated side handles offer added grip and control, streamlining transport from oven to prep station. Clean-up is effortless with their dishwashable design, helping reduce downtime. Finished in sleek gray and featuring greaseproof surfaces, these bread molds are versatile staples for bakeries, cafes, or catering services. Measuring 9.25 inches in length by 5.5 inches in width and 2.3 inches in height, these silicone pans deliver consistent loaf shapes every time. Sold in a 40 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.