Pastry Tek Round Gray Silicone Cake Pan - Non-Stick, with Handles - 11 1/4inx10 1/4inx1 3/4in, 10PK
- Mfr # RWT2375GR-10
- Zoro # G825031668
product price:Â
$
83.29
/pk of 10, $8.33/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2375GR-10
- Zoro #
- G825031668
- UPC #
- 840126000000
- Country of Origin
- China
Description
Streamline cake preparation with our Pastry Tek Round Gray Silicone Cake Pans. Built with a non-stick interior, these round silicone pans promote effortless food release and reduce the need for added oils or sprays. Their oven- and freezer-friendly construction withstands temperatures from -40 Degrees F to 446 Degrees F. Reinforced with integrated metal support, these silicone cake molds offer enhanced structure and stability during handling. Crafted from food-grade, BPA-free silicone, they provide dependable performance for commercial and home kitchens alike. Designed with integrated side handles, these cake baking pans improve grip and mobility from oven to cooling rack. The sleek gray finish and greaseproof surface make them durable, professional-grade options for patisseries, cafes, or caterers. Measuring 11.2 inches in length, 10.2 inches in width, and 1.7 inches in height, these round silicone pans are ideal for evenly shaped cakes. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.