Pastry Tek Square Black Cardboard Cake Drum Board - Covered Edge - 10in x 10in x 1/2in
- Mfr # RWA0516B
- Zoro # G425037756
product price:Â
$
9.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0516B
- Zoro #
- G425037756
- UPC #
- 810019000000
- Country of Origin
- China
Description
Present cakes in style with the Pastry Tek Square Black Cardboard Cake Drum Board. Featuring a durable corrugated cardboard construction, this cake board provides sturdy support for even the heaviest cakes. This cake drum has a black finish with covered edges, allowing colors and designs to shine through while hiding unsightly stains and smudges. The square design of this cake mounting board is versatile and complements all types of cake designs. This cake display board is grease-resistant for a polished cake presentation. For easy cleanup after events, this cake base is disposable. Measuring 10 inches in length by 10 inches in width by 0.5 inches in height, this thick cake base provides ample space for elaborate cake decorating and designs. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.