Pastry Tek Square Black Cardboard Cake Drum Board - Covered Edge - 8in x 8in x 1/2in
- Mfr # RWA0515B
- Zoro # G725027808
product price:Â
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0515B
- Zoro #
- G725027808
- UPC #
- 810019000000
- Country of Origin
- China
Description
Elegantly present for any cake our Pastry Tek Square Black Cardboard Cake Drum Board. The corrugated cardboard construction of this cake board is suitable to transport cakes without any breakage. This cake drum has a covered edge to give a neat and professional appearance to any cake display. For pristine cake presentation, this cake display board is grease resistant. This thick cake base has a square shape with a black finish and is versatile to accommodate the various cake designs, making them perfect for events or occasions. For swift cleanup, this cake mounting board is disposable. This cardboard cake base measures 8 inches in length by 8 inches in width by 0.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.