Pastry Tek Square Gray Silicone Cake Pan - Non-Stick, with Handles - 9 3/4inx8 1/2inx1 3/4in, 10PK
- Mfr # RWT2376GR-10
- Zoro # G325027949
product price:Â
$
89.69
/pk of 10, $8.97/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2376GR-10
- Zoro #
- G325027949
- UPC #
- 840126000000
- Country of Origin
- China
Description
Simplify baking tasks with our Pastry Tek Square Gray Silicone Cake Pans. With non-stick surfaces, these square silicone pans ensure smooth release of cakes while minimizing the need for added grease or sprays. Built to endure temperatures from -40F to 446F, their oven- and freezer-compatible construction supports both hot and cold food applications. Integrated metal reinforcement within the silicone adds stability and strength, making them easier to handle during transport or baking prep. Made from food-grade, BPA-free silicone, these silicone cake molds provide consistent results in commercial or home baking environments. Fitted with side handles, these silicone baking pans improve grip for controlled movement. Featuring gray finishes and greaseproof surfaces, these square cake pans bring efficiency to any bakery or professional kitchen. Measuring 9.8 inches in length, 8.4 inches in width, and 1.7 inches in height, they deliver uniform cake shapes with ease. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.