Pastry Tek Stainless Steel #8 Round Piping Tip - 3/4in x 3/4in x 1 1/4in
- Mfr # RWT0349
- Zoro # G925029145
product price:Â
$
7.49
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
- RWT0349
- Zoro #
- G925029145
- UPC #
- 840126000000
- Country of Origin
- China
Description
Give your cakes and cupcakes a punch of pizzazz with this Pastry Tek Stainless Steel #8 Round Piping Tip. Featuring a round design, this cake decorating tip can be used to pipe simple lines, rounded swirls, or dramatic dots onto your bakery's cakes, cupcakes, and cookies. Plus, this icing tip is great for creating colorful messages and icing letters for cakes and other confectionery treats. Constructed from high-quality stainless steel, this icing nozzle is designed to be dent-resistant and easy to clean. Each of these round piping tips measures 0.7 inches in width by 1.2 inches in height and is designed to fit most standard-sized frosting bags. Shipped in a 1 count box.