Shop RESTAURANTWARE
Create Account
Pastry Tek Stainless Steel Pastry Cutter and Dough Blender - with Black Plastic Handle - 4 3/4in
- Mfr # RWT0569
- Zoro # G425036209
product price:Â
$
14.99
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
- RWT0569
- Zoro #
- G425036209
- UPC #
- 810019000000
- Country of Origin
- China
Description
Expertly incorporate wet and dry ingredients with our Pastry Tek Stainless Steel Pastry Cutter And Dough Blender. The durable stainless steel on this dough blender prevents rust and is built to be long-lasting. This pastry dough cutter has 5 curved blades that cut through butter, lard, and shortening. The sturdy black plastic handle of this stainless steel pastry cutter is non-slip to provide a strong grip when handling. Great for easily creating flaky and soft crusts, mashed potatoes, or slice through vegetables with ease. Stick it in the dishwasher after use for a quick and easy clean up. This pastry cutter measures 4.75 inches in length and is 4 inches wide. Available in a 1 count box.