Pastry Tek White Parchment Paper Half Size Sheet Pan Liner - Silicone Coated - 12in x 16in, 200PK
- Mfr # RWA1097W-200
- Zoro # G925034217
product price:Â
$
39.95
/pk of 200, $0.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1097W-200
- Zoro #
- G925034217
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your sheet pans protected with our Pastry Tek White Paper Half Size Sheet Pan Liners. These baking sheet liners are half size and pre-cut to fit numerous ingredients without the need for extra supplies. To avoid food sticking to your pans, these sheet pan liners are designed with a non-stick, double-sided silicone coating. These silicone cookie sheet liners are greaseproof to prevent undesired stains and residue while frying, grilling, or baking. To easily withstand various temperatures while cooking, these non-stick cookie sheet liners are temperature-resistant up to 445F. To minimize waste in your establishment, these cookie sheet liners are waterproof for easy washing and continuous use. Constructed from high-fiber density paper, these reusable cookie sheet liners are durable and feature a classic white finish made from virgin wood pulp. These half-size sheet liners are commercially compostable and measure 12 inches long by 16 inches wide. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.