Shop RESTAURANTWARE
Create Account
Pulp Tek 21 oz Oval Natural Sugarcane / Bagasse Catering Bowl - 2-Compartment - 9 1/4inx6 1/2, 100PK
- Mfr # RWA0992K
- Zoro # G625029773
product price:Â
$
71.29
/pk of 100, $0.71/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0992K
- Zoro #
- G625029773
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep guests' entrees and side dishes separate with our Pulp Tek 21-ounce Oval Natural Sugarcane / Bagasse Catering Bowls. Crafted from repurposed sugarcane fibers, these bagasse containers are commercially compostable and biodegradable to offer a planet-friendly alternative to traditional containers. Structured with 2 compartments, these disposable food containers are ideal for neatly dividing meals. These sustainable food containers are grease-resistant to avoid oils from leaking through and making messes. To conveniently food prep and heat up customers' orders, these to go containers are freezable and microwavable. Pair these 2-compartment food containers with our compatible Pulp Tek lids to securely cover dishes while on the go (SKU: RWA0993K and RWA0994C). With a total measurement of 9.25 inches in length by 6.5 inches in width by 1.5 inches in height, these repurposed food containers can hold up to 21 ounces. The circular compartment can contain 11.4 ounces and the adjacent compartment holds up to 9.2 ounces. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Compatible Pulp Tek lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.