Pulp Tek 30oz Rectangle Natural Sugarcane/Bagasse To Go Container, 3-Compartment, 9 1/2in x, 100PK
- Mfr # RWA0999K
- Zoro # G925027097
product price:Â
$
87.35
/pk of 100, $0.87/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0999K
- Zoro #
- G925027097
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep meals neatly organized using our Pulp Tek 30-ounce Rectangle Natural Sugarcane / Bagasse To Go Containers. Crafted from natural sugarcane fibers, these bagasse containers are commercially compostable and biodegradable, allowing you to reduce your foodservice establishment's carbon footprint. With 3 built-in compartments, these disposable food containers are perfect for keeping main and side dishes divided. These biodegradable food containers are grease-resistant to prevent oils from leaking through and maintain the appearance of carry out meals. For effortlessly storing prepared foods and reheating leftovers, these sustainable containers are freezer-safe and microwave-safe. Coordinate these 3-compartment food containers with our compatible lids to keep foods safe during transport (SKU: RWA1001C and SKU: RWA1000K). These eco-friendly food containers have a total capacity of 30 ounces and measure 9.5 inches in length by 6.25 inches in width by 1.75 inches in height. The large compartment can contain up to 16.9 ounces, allowing you to pack main entrees comfortably. The 2 smaller compartments can contain up to 6.4 ounces and 6.9 ounces, making them ideal for separating sides or snacks. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.