Pulp Tek 31oz Rectangle Natural Sugarcane/Bagasse To Go Container, 3-Compartment, 9 1/2in x, 100PK
- Mfr # RWA0998K
- Zoro # G225028244
product price:Â
$
83.95
/pk of 100, $0.84/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0998K
- Zoro #
- G225028244
- UPC #
- 840126000000
- Country of Origin
- China
Description
Use our Pulp Tek 31-ounce Rectangle Natural Sugarcane / Bagasse To Go Containers to keep foods from mixing. These bagasse containers are crafted from organic sugarcane fibers and are commercially compostable and biodegradable, offering a sustainable alternative to conventional to go containers. Structured with 3 compartments, these disposable food containers are great for keeping dishes neatly organized. These eco-friendly food containers are grease-resistant to keep oils from leaking through and conserve the appearance of carry out orders. For effortless food storage and heating customers' orders, these to go containers are freezer-safe and microwave-safe. Pair these 3-compartment food containers with our compatible flat lids to keep your orders safe during delivery (SKU: RWA1001C and SKU: RWA1000K). These biodegradable food containers have a total measurement of 9.5 inches in length by 6.25 inches in width by 1.75 inches in height and can contain up to 31 ounces. The 2 side compartments can contain up to 12.2 ounces, making them ideal for separating snacks or desserts. The middle compartment can contain up to 6.9 ounces, allowing you to pair orders with condiments or fruits. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.