Pulp Tek 43 oz Rectangle Natural Bagasse To Go Tray - 5-Compartment - 11inx8 1/2inx1 1/2in, 100PK
- Mfr # RWA1003K
- Zoro # G525024823
product price:Â
$
111.99
/pk of 100, $1.12/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1003K
- Zoro #
- G525024823
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep dishes separated using our Pulp Tek 43-ounce Rectangle Natural Bagasse To Go Trays. Constructed from commercially compostable and biodegradable sugarcane fibers, these bagasse containers allow your business to promote a positive environmental impact. Designed with 5 compartments, these take out trays allow you to serve appetizers, entrees, sides, desserts, and condiments all in the same tray. These eco-friendly food containers are grease-resistant to stop any sauces from seeping through and creating unappealing oily splotches. To make storing and reheating leftovers simple for your customers, these food trays are freezer-safe and microwave-safe. Combine these biodegradable food containers with our compatible lids to keep delivery or take out orders protected and fresh (Search: RWA1004K & RWA1005C). These disposable food containers have a total capacity of 43 ounces and measure 11 inches in length by 8.5 inches in width by 1.5 inches in height. Easily serve main dishes in the 2 larger compartments that can hold up to 16.1 ounces and 10.75 ounces. The 3 smaller compartments can contain up to 6.45 ounces and 3.65 ounces, making them ideal for splitting up snacks or sides. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.