Pulp Tek 43oz Rectangle Natural Sugarcane/Bagasse To Go Tray, 4-Compartment, 11inx8 1/2in x, 100PK
- Mfr # RWA1002K
- Zoro # G125026111
product price:Â
$
111.99
/pk of 100, $1.12/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1002K
- Zoro #
- G125026111
- UPC #
- 840126000000
- Country of Origin
- China
Description
Use our Pulp Tek 43-ounce Rectangle Natural Sugarcane / Bagasse To Go Trays to organize guests' to go orders. These bagasse trays are constructed from natural sugarcane fibers and can be commercially composted and biodegraded as opposed to traditional to go containers. Featuring a 4 compartment layout, these eco-friendly food containers are convenient for separating entrees and side dishes. These biodegradable food containers are grease-resistant to stop oils and grease from leaking through and making a mess. Conveniently microwave-safe and freezer-safe, these disposable food containers allow customers to store and reheat their leftovers. Match these 4-compartment food trays with our compatible lid to lock in ingredients' freshness and eliminate messes (SKU: RWA1004K & RWA1005C). These biodegradable food containers have a total measurement of 11 inches in length by 8.5 inches in width by 1.5 inches in height and can contain up to 43 ounces. Easily pack entrees in the large compartment that can contain up to 17.2 ounces, and the medium compartment that holds up to 10.75 ounces. The 2 smaller compartments can contain up to 7.5 ounces, making them ideal for dividing sides or snacks. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.