Shop RESTAURANTWARE
Create Account
Restpresso 12 oz Midnight Blue Paper Coffee Cup - Ripple Wall - 3 1/2in x 3 1/2in x 4 1/4in, 500PK
- Mfr # RWA0279MB
- Zoro # G525035805
product price:Â
$
141.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0279MB
- Zoro #
- G525035805
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Let your guests go in awe by serving their coffee using our Restpresso 12-ounce Midnight Blue Paper Coffee Cups. These paper cups for coffee are made of premium material and do not get soggy when used for hot beverages. The ripple-wall construction of these disposable cups provides you with a comfortable hold by not transmitting the temperature of the contents inside to your hands. Plus, these insulated coffee cups obviate the need for double-cupping or extra sleeves. These 12-ounce coffee cups are compatible with our Restpresso collection of lids to make them conveniently portable. Discard these recyclable paper coffee cups after large events to accelerate the cleanup process, as they are highly sustainable. With a beautiful midnight blue color, these ripple wall paper cups make your beverages look dazzling. Featuring a "recycle me" logo at the bottom, these insulated coffee cups are designed to encourage customers to recycle. These 12-ounce disposable paper cups measure 3.5 inches in diameter by 4.25 inches in height. Sold in a 500 count box. Lids are available and sold separately. NOTE: Twist and turn for smooth and easy cup removal from the stack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.