Restpresso 12 oz Red Paper Coffee Cup - Ripple Wall - 3 1/2in x 3 1/2in x 4 1/4in, 500PK
- Mfr # RWA0279R
- Zoro # G425026026
product price:Â
$
141.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0279R
- Zoro #
- G425026026
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Present hot drinks in an eye-catching way with our Restpresso 12 oz Red Paper Coffee Cups. The thick ripple wall design keeps the drinks warm on the inside while keeping the hands cool on the outside. Combine our Restpresso insulated coffee cups with their coordinating lids (SKUs: RWA0381W, RWA0360B, RWA0283B) to easily take hot beverages to go. The recyclable construction of these hot beverage cups makes them biodegradable. With a superior insulation design, these disposable coffee cups allow you to easily hold hot coffee or tea without the need for separate sleeves. These paper cups for coffee are disposable, making the cleaning process simple. With a vibrant red finish, these paper coffee cups add style to your beverage service. Featuring a "recycle me" logo at the bottom, these insulated coffee cups are designed to encourage customers to recycle. Each beverage cup measures 3.5 inches in diameter and 4.25 inches in height. Containing up to 12 ounces, these recyclable paper cups are sold in a 500 count box. This item will only degrade outside of the traditional solid waste stream. Lids are sold in a 500 count box separately. NOTE: Twist and turn for smooth and easy cup removal from the stack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.