Restpresso 16 oz Blue and White Stripe Paper Single Wall Coffee Cup -White Lid - 3 1/2in x, 400PK
- Mfr # RWA1386BLW
- Zoro # G325023712
product price:Â
$
135.99
/pk of 400, $0.34/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1386BLW
- Zoro #
- G325023712
- UPC #
- 840126000000
- Country of Origin
- Thailand
Description
Serving your delicious brews is a stylish affair with our Restpresso 16-ounce Blue and White Stripe Paper Single Wall Coffee Cups. These paper coffee cups, adorned with a chic blue and white stripe design, enhance the aesthetic appeal of your beverage offerings, making every sip a visual delight. Crafted with a greaseproof PE liner, these disposable hot cups minimize unsightly grease marks and leaks, ensuring a clean and enjoyable drinking experience for your customers. Designed with convenience in mind, these single-use coffee cups come with a white lid, providing a secure seal to reduce spills during transit. Featuring a rolled rim and a leak-resistant seam, these disposable coffee cups offer comfortable and drip-free sipping. Easy to stack and store, these stackable coffee cups save valuable counter space in your cafe, food truck, or concession stand. These drinking cups are suitable for hot and cold beverages. Pair up these coffee cups with our diverse sleeve options for a personalized, heat-resistant touch to your coffee time. Offering a generous capacity of 16 ounces, these disposable beverage cups are perfect for serving large coffee, tea, or hot cocoa orders. With dimensions of 3.5 inches in diameter by 5.75 inches in height, these recyclable hot tea cups fit perfectly in cup holders and hands alike, ensuring easy transport. Sold in a 400 count box. Sleeves are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.