Restpresso 16 oz Kraft Paper Coffee Cup - Double Wall - 3 1/2in x 3 1/2in x 5 1/2in, 500PK
- Mfr # RWA0276K
- Zoro # G525032828
product price:Â
$
156.99
/pk of 500, $0.31/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0276K
- Zoro #
- G525032828
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Amp up your beverage service with our Restpresso 16-ounce Kraft Coffee Cups. To make these paper cappuccino cups portable, pair them with our Restpresso coordinating matching lids. Built from premium paper, these hot paper cups easily hold their shape while serving hot drinks. Plus, the double-walled construction of these hot tea cups eliminates the need for additional coffee cup sleeves. The double wall design of these hot drink paper cups functions as a superior insulator, keeping hot drinks warm while keeping hands comfortably cool. With a rustic kraft brown exterior, these insulated paper coffee cups look great at coffee shops. The recyclable paper makes the disposing of these cups for hot drinks ecologically-conscious. Each of these disposable coffee cups has a capacity of 16 ounces and measures 3.5 inches in diameter by 5.5 inches in height. Sold in a 500 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.